Dixon Valve & Coupling
8VBF8-SS-E
DQC V-Series 316 Stainless Steel 1 in Size Unvalved Female Coupler
Item #103085442
-
Prop 65
- Female Pipe Thread Connection
- 1 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Hex Size | 1 13/16 in |
| Thread | Female BSPP |
| Size | 1 in |
| Length | 2.1 in, 53.3 mm |
| Coupling Configuration | Unvalved |
| Series | DQC V-Series |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Interchange | Snap-Tite H/IH Interchange |
| O.D. [Max] | 1.99 in, 50.5 mm |
| Temperature Range [Min] | -40 °F |
| Connection | Female Pipe Thread |
| Burst Pressure | 15500 PSI, 1000 bar |
| Thread Size | 1-11 |
| Weight | 1.04 LB |
-
Prop 65

