Dixon Valve & Coupling
8VBF8-SS
DQC V-Series 316 Stainless Steel 1 in Size Valved Female Coupler
Item #103082124
-
Prop 65
- Female Pipe Thread Connection
- 1 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics for a variety of applications
| Coupling Configuration | Valved |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Burst Pressure | 5000 PSI, 345 bar |
| Size | 1 in |
| Connection | Female Pipe Thread |
| Hex Size | 1 7/8 in |
| O.D. [Max] | 2.06 in, 52.3 mm |
| Interchange | Snap-Tite H/IH Interchange |
| Length | 2.97 in, 75.4 mm |
| Thread Size | 1-11 |
| Series | DQC V-Series |
| Material | 316 Stainless Steel |
| Thread | Female BSPP |
| Weight | 1.33 LB |
-
Prop 65

