Dixon Valve & Coupling
8VM8-B-E
DQC V-Series Brass 1 in Size Unvalved Male Coupler
Item #103116295
-
Prop 65
- Male Pipe Thread Connection
- 1 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Interchange | Snap-Tite H/IH Interchange |
| O.D. [Max] | 1.99 in, 50.55 mm |
| Coupling Configuration | Unvalved |
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| Burst Pressure | 8200 PSI, 560 bar |
| Material | Brass |
| Thread Size | 1-11 1/2 |
| Size | 1 in |
| Length | 2.39 in, 60.7 mm |
| Connection | Male Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Series | DQC V-Series |
| Thread | Male NPTF |
| Hex Size | 1 1/2 in |
| Weight | 0.9 LB |
-
Prop 65

