Dixon Valve & Coupling
8VM8
DQC V-Series Steel 1 in Size Valved Male Coupler
Item #101941175
-
Prop 65
- Male Pipe Thread Connection
- 1 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Interchange | Snap-Tite H/IH Interchange |
| Burst Pressure | 9500 PSI, 650 bar |
| Coupling Configuration | Valved |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| O.D. [Max] | 2.06 in, 52.3 mm |
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Connection | Male Pipe Thread |
| Series | DQC V-Series |
| Thread Size | 1-11 1/2 |
| Size | 1 in |
| Length | 3.32 in, 84.3 mm |
| Thread | Male NPTF |
| Hex Size | 1 7/8 in |
| Weight | 1.38 LB |
-
Prop 65

