Dixon Valve & Coupling
8WSF8
Heavy-Duty DQC WS-Series 1 in Size Steel Threaded Coupler
Item #102184408
-
Prop 65
- 1-11 1/2 Thread Size
- 1 in Size
- Steel Material
applications
- Used extensively in oil field and off shore oil rig applications
features
- The WS series interchanges with Snap-Tite 7500 series
- Extensively used in oil field and off shore oil rig applications
| O.D. [Max] | 4 in, 101.6mm |
| Series | DQC WS-Series |
| Thread | Female NPTF |
| Size | 1 in |
| Thread - TPI or Pitch | 1 in - 11-1/2 NPTF |
| Length | 3.45 in, 87.6 mm |
| Burst Pressure | 25100 PSI, 1700 bar |
| Material | Steel |
| Coupling Configuration | High Pressure |
| Body Material | Steel |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Connection | Female Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Thread Size | 1-11 1/2 |
| Type | Coupler |
| Interchange | Snap-Tite 75 Interchange |
| Body Size | 1 in |
| Operating Pressure | 5000 psi |
| Weight | 3.32 LB |
-
Prop 65

