- Brass Material
- 250 PSI Maximum Operating Pressure
applications
- The unique design of clappers is fully reversible with perpendicular trunnion allowing one body to be installed for top and bottom connections
| Operating Pressure [Max] | 250 PSI |
| End Type | 2-Way |
| Inlet Size | (2) 3 in Female NPT |
| Material | Brass |
| Outlet | 6 in Female NPT |
| Type | Siamese Clapper |
| Weight | 19.5 LB |

