| End Type | Female Pipe |
| Operating Pressure [Max] | 100 PSI |
| Size | 2 in |
| Material | Glass-Filled Polypropylene |
| Weight | 0.362 LB |
-
Prop 65
| End Type | Female Pipe |
| Operating Pressure [Max] | 100 PSI |
| Size | 2 in |
| Material | Glass-Filled Polypropylene |
| Weight | 0.362 LB |
Prop 65