| Material | Glass-Filled Polypropylene |
| End Type | Male Pipe |
| Operating Pressure [Max] | 100 PSI |
| Size | 1 1/2 in |
| Weight | 0.24 LB |
-
Prop 65
| Material | Glass-Filled Polypropylene |
| End Type | Male Pipe |
| Operating Pressure [Max] | 100 PSI |
| Size | 1 1/2 in |
| Weight | 0.24 LB |
Prop 65