Dixon Valve & Coupling
90TCS4025F
Cast Brass 175 PSI Triple Clapper Siamese Connection
Item #110878543
- Cast Brass Material
- 175 PSI Maximum Operating Pressure
| End Type | 3-Way |
| Outlet | 4 in Female NPT |
| Operating Pressure [Max] | 175 PSI |
| Type | Siamese Clapper |
| Inlet Size | (3) 2 1/2 in Female NST (NH) |
| Material | Cast Brass |
| Weight | 34.6 LB |
