Dixon Valve & Coupling
9405U0618
Legris Automatic Composite Industrial Safety Coupler
Item #101987685
- 1/4 in Size
- Composite Material
features
- 1/4 body size ensures excellent flow and total security due to disconnection in two steps
| Pipe Thread | NPT / NPTF |
| Size | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Interchange | Industrial Interchange |
| Connection | Male Pipe Thread |
| Male Thread | NPT |
| Male Thread Size | 3/8 |
| End Type | Safety |
| Operating Pressure [Max] | 230 PSI |
| Material | Composite |
| Weight | 0.22 LB |
