- Flange Assembly
features
- 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
| Material | Carbon Steel |
| Shape | Flange |
| Fitting Type | External Swage Flanged Assemblies |
| Hose O.D. Range | 7 5/64 in to 7 3/16 in |
| Hose I.D. | 6 in |
| Flange Type | Floating Flange |
| Weight | 39.0 LB |
-
Prop 65


