- "Air King" Clamp
- Malleable Iron
- 1 5/16 in [Min], 1 1/2 in [Max] Hose OD
| Torque | 12 ft lb |
| Size | 1 in |
| Material | Global Investment Cast Carbon Steel |
| Type | 2 Bolt "Boss" |
| Locking Type | Nut & Bolt |
| Interchange | Air King |
| Series | Air King |
| Hose O.D. Range | 1 5/16 to 1 1/2 |
| Weight | 0.44 LB |
-
Prop 65


