- "Air King" Clamp
- Malleable Iron
- 1 1/2 in [Min], 1 13/16 in [Max] Hose OD
| Locking Type | Nut & Bolt |
| Series | Air King |
| Interchange | Air King |
| Material | Plated Iron |
| Size | 1 in |
| Type | 2 Bolt "Boss" |
| Torque | 21 ft lb |
| Hose O.D. Range | 1 1/2 to 1 13/16 |
| Weight | 0.67 LB |
-
Prop 65


