Skip to content Skip to navigation menu
Dixon Valve & CouplingA200CA5P50

A200CA5P50

ADS Spillguard® Stainless Steel Armored Cable
Item #117103701
  • Stainless Steel Material
Dixon Valve & CouplingA200CA5P50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Material

features

  • 316 stainless steel armoured cable
  • 5 pin connector
Material Stainless Steel
Length 50 ft
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison