Dixon Valve & Coupling
A2M2-B
Pneumatic Male Brass DQC A-Series Threaded Plug
Item #101916337
-
Prop 65
- 1/4 in Size
- NPTF Thread
- 1/4 in Thread Size
- Brass Material
applications
- A series couplers are intended for use in compressed air service where the convenience of one hand operation and a compact profile is desired.
| Pipe Thread | NPT / NPTF |
| Hex Size | 9/16 in |
| Interchange | A Series |
| Size | 1/4 in |
| Thread Size | 1/4 in |
| Material | Brass |
| Thread | NPTF |
| Series | DQC A-Series |
| O.D. [Max] | 0.65 in |
| Length | 1.59 in |
| Connection | Male Pipe Thread |
| Flow [Max] | 25 CFM At 100 PSI |
| Weight | 0.05 LB |
-
Prop 65

