- Fire Hose Type
- 50 ft Length
| Coupling Type | Brass Expansion Ring |
| Hose Test Pressure | 300# |
| Hose Size | 1 1/2 in |
| Operating Pressure [Max] | 135 PSI |
| Type | Fire Hose |
| Hose Length | 50 ft |
| Color | White |
| Pressure | 135 psi |
| Material | Polyester |
| Hose Application | Fire Hose |
| Bowl Size | 1 3/4 in |
| Proof Pressure | 300 PSI |
| Length | 50 ft |
| Service Test Pressure | 150 PSI |
| Jacket | Single |
| Thread | NST (NH) |
| Hose I.D. | 1 1/2 in |
| Style | Rocker Lug |
| Weight | 13.5 LB |
-
Prop 65


