- "Air King" Clamp
- Malleable Iron
- 1 in [Min], 1 3/16 in [Max] Hose OD
| Hose O.D. Range | 1 to 1 3/16 |
| Type | 2 Bolt "Boss" |
| Torque | 6 ft lb |
| Interchange | Air King |
| Material | Plated Iron |
| Series | Air King |
| Size | 1/2 in |
| Locking Type | Nut & Bolt |
| Weight | 0.21 LB |
-
Prop 65


