- Fire Hose Type
- 50 ft Length
| Hose Application | Fire Hose |
| Hose Length | 50 ft |
| Material | Polyester |
| Bowl Size | 1 3/4 in |
| Operating Pressure [Max] | 225 PSI |
| Style | Rocker Lug |
| Service Test Pressure | 250 PSI |
| Proof Pressure | 500 PSI |
| Thread | NST (NH) |
| Color | White |
| Hose Size | 1 1/2 in |
| Hose I.D. | 1 1/2 in |
| Pressure | 225 psi |
| Length | 50 ft |
| Type | Fire Hose |
| Hose Test Pressure | 500# |
| Jacket | Single |
| Coupling Type | Aluminum Expansion ring |
| Weight | 9.25 LB |
-
Prop 65


