- "Air King" Clamp
- Malleable Iron
- 1 1/8 in [Min], 1 5/16 in [Max] Hose OD
| Interchange | Air King |
| Size | 3/4 in |
| Hose O.D. Range | 1 1/8 to 1 5/16 |
| Type | 2 Bolt "Boss" |
| Material | Global Investment Cast Carbon Steel |
| Torque | 12 ft lb |
| Series | Air King |
| Locking Type | Nut & Bolt |
| Weight | 0.54 LB |
-
Prop 65


