- Triple Connection
- Brass
- Size 1/4" - 1"
| Component | Triple Connection |
| Material | Brass |
| Size | 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in |
| Weight | 1.35 LB |
-
Prop 65
| Component | Triple Connection |
| Material | Brass |
| Size | 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in |
| Weight | 1.35 LB |
Prop 65