- Male NPT End
- Brass
- Size 3/8"
features
- Safety clip includedSupplied with rubber washer part AWR4
| Material | Brass |
| Interchange | Air King |
| Connection | Male Pipe Thread |
| Series | Air King |
| Component | Male NPT End |
| Size | 3/8 in |
| Seal | Rubber |
| Pressure Rating | 150 PSI |
| Weight | 0.6 LB |
-
Prop 65


