- Female NPT End
- Brass
- Size 1/4"
features
- Safety clip includedSupplied with rubber washer part AWR4
| Interchange | Air King |
| Component | Female NPT End |
| Series | Air King |
| Material | Brass |
| Pressure Rating | 150 PSI |
| Pipe Thread | NPT / NPTF |
| Seal | Rubber |
| Size | 1/4 in |
| Connection | Female Pipe Thread |
| Weight | 0.655 LB |

