Skip to content Skip to navigation menu
Air King Series Steel

AC1

Air King Series Steel
Item #101882277
  • Air King Series
  • Steel Material
Air King Series Steel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Air King Series
  • Steel Material

description

  • Guarantees fittings are properly connected as pin will not go through holes in mating flanges until couplings are locked in place.

features

  • Same size for all coupling sizes
  • Synthetic cord
  • Couplings will not accidentally disconnect
  • Only one pin required
  • Never use any "Air King" coupling for steam service
Material Steel
Diameter 0.08 in
Accessory Type Standard Safety Clip
Series Air King
Interchange Air King
Weight 0.006 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison