Dixon Valve & Coupling
AC150
Boss-Lock Cam & Groove Type C Coupler x Hose Shank
Item #101878651
-
Prop 65
- 356T6 Aluminum Female Coupler x Hose Shank
- Size 1 1/2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size | 1 1/2 in |
| Connection Type | Female Coupler x Hose Shank |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 250 PSI |
| Size Designation | 1 1/2 in |
| End Type | Hose Shank |
| Material | 356T6 Aluminum |
| Fitting Description | Straight |
| Seal | Nitrile Rubber |
| Coupling Type | Boss-Lock Type C Coupler |
| Type | Boss-Lock Type C Coupler |
| Weight | 0.88 LB |
-
Prop 65

