Dixon Valve & Coupling
AC200
Boss-Lock Cam & Groove Type C Coupler x Hose Shank
Item #101879833
-
Prop 65
- 356T6 Aluminum Female Coupler x Hose Shank
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupling Type | Boss-Lock Type C Coupler |
| Type | Boss-Lock Type C Coupler |
| End Type | Hose Shank |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 250 PSI |
| Fitting Description | Straight |
| Size | 2 in |
| Size Designation | 2 in |
| Seal | Nitrile Rubber |
| Connection Type | Female Coupler x Hose Shank |
| Material | 356T6 Aluminum |
| Weight | 1.13 LB |
-
Prop 65

