- Carbon Steel Material
- 1 1/4 in to 4 in Coupler Size
features
- Includes carbon steel clip and nylon lanyard
| Material | Carbon Steel |
| Size | 1 1/4 in to 4 in |
| Weight | 0.01 LB |
-
Prop 65
| Material | Carbon Steel |
| Size | 1 1/4 in to 4 in |
| Weight | 0.01 LB |
Prop 65