Skip to content Skip to navigation menu
Carbon Steel 6 in Lanyard

ACL3

Carbon Steel 6 in Lanyard
Item #105823856
  • Carbon Steel Material
  • 6 in Coupler Size
Carbon Steel 6 in Lanyard
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Carbon Steel Material
  • 6 in Coupler Size

features

  • Includes carbon steel clip and nylon lanyard
Size 6 in
Material Carbon Steel
Weight 0.01 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison