- Carbon Steel Material
- 3/4 in to 1 in Coupler Size
features
- Includes carbon steel clip and nylon lanyard
| Size | 3/4 in to 1 in Coupler Size in |
| Material | Carbon Steel |
| Weight | 0.005 LB |
-
Prop 65
| Size | 3/4 in to 1 in Coupler Size in |
| Material | Carbon Steel |
| Weight | 0.005 LB |
Prop 65