Dixon Valve & Coupling
AD100
Boss-Lock Cam & Groove Type D Coupler x Female NPT
Item #101884224
-
Prop 65
- 356T6 Aluminum Female Coupler x Female NPT
- Size 1"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size | 1 in |
| Connection Type | Female Coupler x Female NPT |
| Coupling Type | Boss-Lock Type D Coupler |
| Fitting Description | Straight |
| Type | Boss-Lock |
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 250 PSI |
| Size Designation | 1 in |
| Seal | Nitrile Rubber |
| End Type | Female Pipe |
| Weight | 0.45 LB |
-
Prop 65

