Dixon Valve & Coupling
ADA2530
Boss-Lock Cam & Groove Reducing Coupler x Adapter
Item #101921992
-
Prop 65
- Reducer Coupling
- Size 2 1/2" x 3"
- Aluminum
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 356T6 Aluminum |
| Seal | Nitrile Rubber |
| Adapter Size | 3 in |
| Type | Boss-Lock Reducing Cam and Groove Coupling |
| Operating Pressure [Max] | 125 PSI |
| Fitting Description | Reducer Coupling |
| Seal Material | Buna-N |
| End Type | Coupler x Adapter |
| Coupler x Adapter Size | 2 1/2 in x 3 in |
| Connection Type | Reducing Coupler |
| Coupler Size | 2 1/2 in |
| Weight | 1.94 LB |
-
Prop 65

