Dixon Valve & Coupling
ADA3020EZ
EZ Boss-Lock Cam & Groove Reducing Coupler x Adapter
Item #103562041
- Reducing Coupler
- Size 3" x 2"
- 356T6 Aluminum
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| Adapter Size | 2 in |
| Coupler Size | 3 in |
| Type | EZ Boss-Lock Reducing Cam and Groove Coupling |
| Included | Cam & Groove Gasket, REZ300 |
| Fitting Description | Reducer Coupling |
| Coupler x Adapter Size | 3 in x 2 in |
| End Type | Coupler x Adapter |
| Material | 356T6 Aluminum |
| Seal | Nitrile Rubber |
| Connection Type | Reducing Coupler |
| Operating Pressure [Max] | 125 PSI |
| Weight | 2.294 LB |
