Dixon Valve & Coupling
ADA6040EZ
EZ Boss-Lock Cam & Groove Reducing Coupler x Adapter
Item #102127941
-
Prop 65
- Reducing Coupler
- Size 6" x 4"
- 356T6 Aluminum
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Reducing Coupler |
| Coupler Size | 6 in |
| Material | 356T6 Aluminum |
| End Type | Coupler x Adapter |
| Seal | Nitrile Rubber |
| Coupler x Adapter Size | 6 in x 4 in |
| Adapter Size | 4 in |
| Seal Material | Buna-N |
| Type | EZ Boss-Lock Reducing Cam and Groove Coupling |
| Operating Pressure [Max] | 75 PSI |
| Included | Cam & Groove Gasket, REZ600, N600 |
| Fitting Description | Reducer Coupling |
| Weight | 6.95 LB |
-
Prop 65

