Dixon Valve & Coupling
ADA8060
Boss-Lock Cam & Groove Reducing Coupler x Adapter
Item #101854800
-
Prop 65
- Reducer Coupling
- Size 8" x 6"
- Aluminum
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 356T6 Aluminum |
| Coupler x Adapter Size | 8 in x 6 in |
| End Type | Coupler x Adapter |
| Type | Boss-Lock Reducing Cam and Groove Coupling |
| Seal | Nitrile Rubber |
| Seal Material | Buna-N |
| Fitting Description | Reducer Coupling |
| Operating Pressure [Max] | 50 PSI |
| Adapter Size | 6 in |
| Connection Type | Reducing Coupler |
| Coupler Size | 8 in |
| Included | Cam & Groove Gasket, BMR600, N600 |
| Weight | 5.685 LB |
-
Prop 65

