Dixon Valve & Coupling
AG2F2-PV
SUPERSEDED TO DIXO_AG2F2-PV, MTRL - 110790185
Item #101935143
-
Prop 65
- 1/4" Body Size Nipple w/ 1/4" Female NPTF
- Steel
- Poppet Style
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
compliances
- 0
| Connection Type | Female NPTF |
| Body Size | 1/4 in Male Nipple |
| Body Material | Steel |
| Component | Nipple |
| Connection Size | 1/4 |
| Series | AG Series |
| FEMALE NPT SIZE | 1/4 in |
| Weight | 0.092 LB |
-
Prop 65

