- 1/4" Body Size
- 1/4-18 Thread Size
- Female NPTF Thread
- 0.84" Max OD
- 4000 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
- Compliant with the parameters outlined in ISO5675 – 3/4" size (ISO7241-1 series 'A' for the 1/2" size)
| Burst Pressure | 24400 PSI, 1700 bar |
| Operating Pressure [Max] | 4000 PSI, 275 Bar |
| Interchange | Agricultural Interchange |
| Thread | Female NPTF |
| Thread Size | 1/4-18 |
| Connection | Female Pipe Thread |
| Series | AG-Series |
| Size | 1/4 in |
| O.D. [Max] | 0.84 in, 21.3 mm |
| Length | 1.42 in, 36 mm |
| Temperature Range [Min] | -40 °F |
| Coupling Configuration | Ball |
| Hex Size | 3/4 in |
| Material | Steel |
| Weight | 0.0 LB |
-
Prop 65


