- 3/8" Body Size Dust Cap
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
compliances
- 0
| Body Size | 3/8 in |
| Interchange | Agricultural Interchange |
| Size | 3/8 in |
| Component | Dust Cap |
| Material | Elastomer |
| Series | DQC AG-Series |
| Body Material | Elastomer |
| Weight | 0.04 LB |
-
Prop 65


