- 3/8" Body Size Nipple w/ 3/8" Female NPTF
- Steel
- Poppet Style
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
compliances
- 0
| Operating Pressure [Max] | 4000 PSI, 275 Bar |
| Body Material | Steel |
| Connection Type | Female NPTF |
| Series | DQC AG-Series |
| Body Size | 3/8 in Male Nipple |
| Component | Nipple |
| Connection Size | 3/8 |
| Weight | 0.17 LB |
-
Prop 65


