- 3/8" Body Size
- 3/8-18 Thread Size
- Female NPTF Thread
- 1.05" Max OD
- 4000 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
- Compliant with the parameters outlined in ISO5675 – 3/4" size (ISO7241-1 series 'A' for the 1/2" size)
| Temperature Range [Min] | -40 °F |
| Thread | Female NPTF |
| O.D. [Max] | 1.05 in, 26.7 mm |
| Series | DQC AG-Series |
| Length | 1.61 in, 40.9 mm |
| Body Size | 3/8 in |
| Connection Type | Female NPTF |
| Connection | Female Pipe Thread |
| Coupling Configuration | Ball |
| Material | Steel |
| Interchange | Agricultural Interchange |
| Component | Nipple |
| Size | 3/8 in |
| Thread Size | 3/8-18 |
| Body Material | Steel |
| Hex Size | 15/16 in |
| Connection Size | 3/8 |
| Burst Pressure | 25000 PSI, 1700 bar |
| Operating Pressure [Max] | 4000 PSI, 275 Bar |
| Weight | 0.16 LB |
-
Prop 65


