Skip to content Skip to navigation menu
Dixon Valve & CouplingAG40

AG40

Klingersil ® C-4401 Flange Gasket
Item #101878654
  • Klingersil ® C-4401 Material
Dixon Valve & CouplingAG40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Klingersil ® C-4401 Material

features

  • Standard drop-ring type
Size 4 in
Thickness 1/16 in
Material Klingersil ® C-4401
Weight 0.089 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison