Dixon Valve & Coupling
AG4F4-PV
SUPERSEDED TO DIXO_AG4F4-PV, MTRL - 102683653
Item #101935144
-
Prop 65
- 1/2" Body Size Nipple w/ 1/2" Female NPTF
- Steel
- Poppet Style
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
- Compliant with the parameters outlined in ISO5675 – 3/4" size (ISO7241-1 series 'A' for the 1/2" size)
| Body Material | Steel |
| Body Size | 1/2 in |
| Connection Size | 1/2 |
| Component | Nipple |
| Series | AG Series |
| Connection Type | Female NPTF |
| Operating Pressure [Max] | 4,000.0 psi |
| Weight | 0.24 LB |
-
Prop 65

