features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
compliances
- 0
| Size | 1/2 in |
| Thread Size | 3/4-14 |
| Component | Nipple |
| Coupling Configuration | Poppet Valve |
| Material | Steel |
| Interchange | Agricultural Interchange |
| Body Size | 1/2 in |
| Operating Pressure [Max] | 4000 PSI, 275 Bar |
| Thread | Female NPTF |
| Body Material | Steel |
| Hex Size | 1 3/16 in |
| Connection | Female Pipe Thread |
| Length | 2.3 in, 58.5 mm |
| O.D. [Max] | 1.32 in, 33.5 mm |
| Series | DQC AG-Series |
| Burst Pressure | 16500 PSI, 1100 bar |
| Weight | 0.29 LB |
-
Prop 65


