Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Dixon Valve & CouplingAG4F6

AG4F6

SUPERSEDED TO DIXO_AG4F6, MTRL - 110254862
Item #101937573
Dixon Valve & CouplingAG4F6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • High concentration of locking balls reduces incidents of brinneling during operation
  • Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
  • Coupler and nipple comprised of steel
  • Dust plug and cap have elastomer body material
  • PS couplers are Push-Pull sleeves

compliances

  • 0
Body Size 1/2 in Male Nipple
Operating Pressure [Max] 4000 PSI, 275 Bar
Series DQC AG-Series
Weight 0.27 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison