- 3/4" Body Size Nipple w/ 3/4" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
compliances
- 0
| Component | Nipple |
| Connection Type | Female NPTF |
| Connection Size | 3/4 |
| Body Material | Steel |
| Body Size | 3/4 in |
| Operating Pressure [Max] | 3625 psi |
| Series | AG Series |
| Weight | 0.5 LB |
-
Prop 65


