Dixon Valve & Coupling
AG8F8-PV
SUPERSEDED TO DIXO_AG8F8-PV, MTRL - 105566760
Item #101938987
-
Prop 65
- 1" Body Size Nipple w/ 1" Female NPTF
- Steel
- Poppet Style
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
compliances
- 0
| Body Size | 1 in Male Nipple |
| Connection Size | 1 |
| Series | AG Series |
| Connection Type | Female NPTF |
| Body Material | Steel |
| Component | Nipple |
| FEMALE NPT SIZE | 1 in |
| Weight | 0.6 LB |
-
Prop 65

