- 1" Body Size
- 1-11 1/2 Thread Size
- Female NPTF Thread
- 1.76" Max OD
- 3000 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
- Compliant with the parameters outlined in ISO5675 – 3/4" size (ISO7241-1 series 'A' for the 1/2" size)
| Connection Size | 1 |
| Hex Size | 1 5/8 in |
| Thread | Female NPTF |
| O.D. [Max] | 1.76 in, 44.7 mm |
| Size | 1 in |
| Component | Nipple |
| Interchange | Agricultural Interchange |
| Length | 2.57 in, 65.3 mm |
| Body Size | 1 in |
| Body Material | Steel |
| Burst Pressure | 13500 PSI, 900 bar |
| Series | DQC AG-Series |
| Operating Pressure [Max] | 3000 PSI, 200 Bar |
| Connection Type | Female NPTF |
| Temperature Range [Min] | -40 °F |
| Coupling Configuration | Ball |
| Material | Steel |
| Connection | Female Pipe Thread |
| Thread Size | 1-11 1/2 |
| Weight | 0.61 LB |
-
Prop 65


