- 356T6 Aluminum Type H Dust Cap
- Size 2"
| Seal | Nitrile Rubber |
| Size Designation | 2 in |
| Seal Material | Buna-N |
| Type | Type H Dust Cap |
| Size | 2 in |
| Material | 356T6 Aluminum |
| Included | Cam & Groove Gasket, BMSC200, 150-P |
| Weight | 1.02 LB |
-
Prop 65
| Seal | Nitrile Rubber |
| Size Designation | 2 in |
| Seal Material | Buna-N |
| Type | Type H Dust Cap |
| Size | 2 in |
| Material | 356T6 Aluminum |
| Included | Cam & Groove Gasket, BMSC200, 150-P |
| Weight | 1.02 LB |
Prop 65