- Adjustable Hydrant Wrench
- 16 1/4 in Long
- Steel
- Iron Material
features
- A compact wrench easily carried in your jacket pocket
| Material | Iron, Steel |
| Length | 16 1/4 in |
| Weight | 4.21 LB |
| Material | Iron, Steel |
| Length | 16 1/4 in |
| Weight | 4.21 LB |