Skip to content Skip to navigation menu
Dixon Valve & CouplingAHWPT

AHWPT

Pigtail Adjustable Hydrant Wrench
Item #102001925
  • Adjustable Hydrant Wrench
  • Steel Material
Dixon Valve & CouplingAHWPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Adjustable Hydrant Wrench
  • Steel Material

features

  • Double spanner head fits pin lug or sensible rocker lug couplings, pentagon nuts up to 1 1/2" from point to flat, 1 1/2" to 6" rocker lug caps, 2" to 4 1/2" pin lug caps and square nuts up to 1 1/8"
Length 20 1/2 to 22 in
Material Steel
Weight 4.65 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison