- "Air King" Coupling Accessory
- Safety Pin, 0.058" Diameter
description
- Guarantees fittings are properly connected as pin will not go through holes in mating flanges until couplings are locked in place.
applications
- The use of an Air King safety clip or wire type retainer is necessary to ensure couplings will not become accidentally disconnected.
features
- Heavy duty
- Oversized
caution
- Do not lubricate nuts and bolts
| Interchange | Air King |
| Series | Air King |
| Wire Diameter | 0.058 in |
| Accessory Type | Air King Safety Pin |
| Size | 0.06 in |
| Weight | 0.006 LB |
-
Prop 65


