- "Air King" Coupling Accessory
- Safety Pin, 0.091" Diameter
description
- Guarantees fittings are properly connected as pin will not go through holes in mating flanges until couplings are locked in place.
applications
- The use of an Air King safety clip or wire type retainer is necessary to ensure couplings will not become accidentally disconnected.
features
- Heavy dutyOversized
caution
- Not recommended for metal-to-metal sliding applications
| Wire Diameter | 0.091 in |
| Interchange | Air King |
| Series | Air King |
| Size | 0.09 in |
| Accessory Type | Air King Safety Pin |
| Weight | 0.015 LB |
-
Prop 65


